Beli toc analyzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Merck Millipore Total Organic Carbon (TOC) Monitor
    Mulai

    Rp129.999.900

    Merck Millipore Total Organic Carbon (TOC) Monitor
    Deskripsi:
    Water purification accessory
    atribut:
    • Material Size: 1
  2. Ika Laboratories C-MAG HS Digital IKAMAG Hot Plate Magnetic Stirrers
    Mulai

    Rp23.999.900

    Ika Laboratories C-MAG HS Digital IKAMAG Hot Plate Magnetic Stirrers
    atribut:
    • Material: ceramic plate
    • Parameter: 100-1500 rpm speed, 50-500 °C temp. limit, 50-500 °C temp. range
  3. Non Brand TOC Analyzer
    Mulai

    Rp679.999.900

    Non Brand TOC Analyzer
    Deskripsi:
    TR-TOC600 total organic carbon analyzer is an analytical instrument independently developed and produced for measuring the concentration of total organic carbon in water samples. It can detect water samples with TOC concentration ranging from 0.1 µ g/L to 1500.0 µ g/L, with high sensitivity, accuracy and good stability. This analyzer widely meets the requirements of customers. The software is easy to operate and can quickly conduct sample analysis, analyzer calibration and inspection.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 300x200x180
    • Zero Drift (%/D): ±2
    • Sample Temperature (°C): 0~100
    • Conductivity Detection Range (uS/cm): 0.055-6.000
    • Detectable Item: TOC, conductivity, temperature
    • Repeatability Error (%): ≤ 3
    • Response Time (minute): within 15
    • TOC Accuracy Error (%): ≤± 5
    • TOC Detection Accuracy (μg/L): 0.1 (conductivity<1.0uS/cm)
    • TOC Detection Range (μg/L): 0.1-1500.0
  4. BioBase TOC Analyzer
    Mulai

    Rp999.999.900

    BioBase TOC Analyzer
    Deskripsi:
    etector NDIR Parameters TC,TIC,TOC,NPOC Digestion High Temperature Combustion Operation PC Control Application Liquid Sample,Gas Sample,Solid Sample Gas Requirement Oxygen/Nitrogen ≥99.995%
    atribut:
    • Measurement Range (mg/L): 0 to 30000
    • Detection Limit (μg/l): 50
    • Maximum Salinity (g/l): 85
    • Voltage/Frequency (V/Hz): AC 220/50 or 110/60
    • Size (mm): 430x455x440
    • Repeatability : 0.03
  5. Ika Laboratories Hotplate
    Mulai

    Rp18.999.900

    Ika Laboratories Hotplate
    Deskripsi:
    C-MAG HP 4The latest hotplates are made of ceramic glass which is highly resistant to chemicals.
    atribut:
    • Frequency (Hz): 50/60
    • Heat Control: Turn the knob
    • Heating Temperature Range (°C): 50 to 500
    • Number of Heating Point: 1
    • Permissible Ambient Temperature (°C): 5 to 40
    • Permissible relative humidity (%): 80
    • Power Voltage (V): 230
    • Protection class according to DIN EN 60529: IP 21
    • Set-Up Plate Material: ceramics
  6. PerkinElmer Atomic Absorption Spectrophotometer
    Mulai

    Rp1.199.999.900

    PerkinElmer Atomic Absorption Spectrophotometer
    Deskripsi:
    Engineered to deliver an uncompromising level of performance at an unbeatable price, the PinAAcle 500 puts the industry’s most robust, reliable Flame AA within reach of even the most budget-conscious laboratories. The PinAAcle 500 offers superior durability, longer life, lower maintenance costs, and the fastest return on investment of any Flame AA. Discover an instrument engineered to outlast and outperform. And take your laboratory to a new PinAAcle of productivity and profitabilityDesigned ForEXCEPTIONAL SENSITIVITY AND PRECISION-Analyze lower concentrations with the accuracy of higher-end AA systems-Achieve precision of less than 0.3%, consistently better than competitive instruments-Increase throughput without sacrificing accuracy or precision with an optional FAST Flame sample automation systemTHE HARSHEST ENVIRONMENTS AND CORROSIVE SAMPLES• Enjoy the confidence and sample flexibility of working with the world’s first Flame AA System engineered for complete corrosion resistance• Discover the new benchmark for durability and reliability• Peace of mind with fast return on investmentFAST, SIMPLE, REPRODUCIBLE OPERATION• Speed through every analysis with the workflowbased, optimized interface of Syngistix for AA Express or powerful and easy-to-use Syngistix for AA software• Minimize downtime with the quick-change, modular sample introduction system• Proven precision with a FAST Flame-enabled system, providing high accuracy and reproducible resultsMINIMUM MAINTENANCE AND MAXIMUM SPEED• Reduce operating costs with a rugged design that virtually eliminates maintenance• Boost profitability with the lowest cost-perelement Flame AA analysis using a FAST Flameenhanced system• Optimize your investment with a longer-lasting, corrosion-resistant platformEngineered to Perform Built to LastReal-time, true double-beam optics• High light throughput for best detection limits available• Fully contained, maintenance-free fiber optic technology• Automatically adjusts to changes in lamp intensity for stable baselines and compensates for drift multiple times per second• Fast start-up and exceptional long-term stability without recalibrationSolid-state detector• Accurately measures even the most difficult elements (including arsenic and barium)• Excellent signal-to-noise ratios• No need for expensive photomultiplier tubesSyngistix for AA Express software• Optimized, workflow-driven interface provides faster results and efficient troubleshooting• Large, easy-to-use, full-color touchscreen• Flexibility to mount touchscreen on either side of instrumentCorrosion-resistant design• Industry’s first completely corrosion-resistant system featuring:-Conformal-coated circuit boards-Polymer-coated flame shield-Polymeric sample introduction moduleSmall footprint• Saves valuable bench space• Upgradable on-board computerQuick-change modular sample introduction• Simplifies routine maintenance/cleaning• Corrosion-resistant, durable designGenuine PerkinElmer lamps• Coded 2-inch Lumina cableless Hollow Cathode Lamps (HCLs) provide exceptional performance and stability• Electrodeless Discharge Lamps (EDLs) ensure improved sensitivity and extended lamp life
  7. Ika Laboratories Hotplate Stirrer
    Mulai

    Rp39.999.900

    Ika Laboratories Hotplate Stirrer
    Deskripsi:
    C-MAG HS 10Magnetic Stirrer terbaru dengan pemanas dan pinggan pemanas keramik yang sangat tahan terhadap bahan kimia.Motor yang hebat untuk mengaduk sampai 15 l (H2O)Dilengkapi sirkuit pengaman 550 °CIndikator panas pada bagian atas >> peringatan permukaan panas untuk mencegah luka bakar!Setingan temperatur yang tepat melalui tampilan digital (LED)Bushing menurut DIN 12878 sebagai konektor termometer kontak, contohnya: ETS-D5, membuat kontrol temperatur presisiTampilan kode eror digitalKontrol panel ditinggikan untuk perlindungan dari kebocoran cairanLingkup pengiriman-C-MAG HS 10-IKAFLON 20 x 8 stirring bar-IKAFLON 30 x 8 stirring bar-IKAFLON 40 x 8 stirring bar
    atribut:
    • Direct Heating From The Heating Plate with Stirring Application (RT: 22 C/ Duration: 1 Hour): +2K
    • Heat Control: Turn The Knob
    • Heating Plate Temperature Resolution (Kelvin): 5
    • Number of Stirrer Positions: 1
  8. MERCK TOC Cell Test
    Mulai

    Rp14.999.900

    MERCK TOC Cell Test
    atribut:
    • Packaging: EPS Box
    • Quantity/Pack (test): 25
    • HS Code: 3822 00 00
    • Quality Level: MQ100
    • Signal Word: Danger
    • Hazard Symbols: Harmfuloxidising
    • Storage: Store at + 15°C to + 25°C.
  9. Linshang Water Quality Tester (Alat Ukur Kualitas Air)
    Mulai

    Rp2.899.900

    Linshang Water Quality Tester (Alat Ukur Kualitas Air)
    Deskripsi:
    LS310 water quality tester is a special instrument for testing the water quality of drinking water, using UV absorbance method to measure the COD, TOC and UV275 water quality parameters of drinking water, by measuring the conductivity between the electrodes to obtain the TDS and conductivity of drinking water. The instrument can measure 6 water quality indicators at the same time, and judge the water quality all-round. LS310 water quality tester is mainly used for testing tap water, purified water and groundwater and other drinking water.LS310 water quality tester meets the following standards:GB5749-2022 Sanitary Standard for Drinking WaterGBT5750-2023 Standard Test Methods for Drinking WaterJJG 821-2005 Total organic carbon analyzer test procedureJJG 376-2007 Conductivity meter testing proceduresContent:Water Quality Tester 1 setAAA alkaline battery 2 pcsUser Manual 1 pcs
    atribut:
    • Display: 240x135 1.14inch TFT color screen
    • Measurement Parameter: COD (Chemical Oxygen Demand); TOC (Total Organic Carbon); UV275 (Ultraviolet Absorption Value); TDS (Total Dissolved Solids); Electrical conductivity; Temperature
    • Measurement Range: COD(0-100mg/L), ; TOC(0-100mg/L), ; UV275(0-1.0au/cm), ; TDS(0-2000ppm),; Electrical conductivity(0-4000us/cm), ; Temperature(0-50°C)
    • Power Supply: 2 AAA alkaline dry batteries
    • Resolution: COD(0.01mg/L), TOC(0.01mg/L), UV275(0.001au/cm), TDS(1ppm), Conductivity(1us/cm), Temperature(0.1°C)
    • Size (mm): 157x37x14
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
    • Working Temperature Range (°C): 0 to 50
  10. BOQU COD Online Analyzer
    Mulai

    Rp209.999.900

    BOQU COD Online Analyzer
    Deskripsi:
    CODG-3000 Online COD Analyzer use principle of the potassium dichromate method for measuring COD: the water sample, potassium dichromate, silver sulfate solution (the catalyst oxidizes the linear aromatic hydrocarbon compound more fully) and concentrated sulfuric acid are heated to 175 ° C in the digestion tank. During this period, the chromium ion is reduced as the oxidant from the VI valence to the III valence and the color is changed. The degree of color change corresponds to the content of the organic compound in the sample, and the instrument directly displays the COD of the sample by colorimetric conversion. The main interference of CODG-3000 potassium dichromate type Online COD Analyzer for wastewater cod detection is chloride, which can be removed by adding mercury sulfate to form a complex.
    atribut:
    • Accuracy (%): ≤±10 when ≥100mg/L; ≤±8mg/L when <100mg/L
    • Ambient Temperature Range (°C): It should be indoor and temperature can be adjustable.The recommend temperature is +5~28
    • Calibration Period (day): Adjustable in 1~99
    • Data Saved: The data can be saved when abnormal alarms and power off.
    • Dimension (LxWxH) (mm): 450x510x1450
    • Display: Touch screen and Command Input
    • Maintenance Period: Usually one time per month and 30minutes each time
    • Measurement Period (minute): The minimum measurement period is 35, according to the actual water sample, The digestion time can be modified from 10 to 120.
    • Measuring Range (mg/L): 5-1500; 100~5000; 500~15000 COD
    • Output (mA): 4~20 (2 ways) RS232, RS485
    • Relative Humidity (%RH): It should be indoor and temperature can be adjustable.The recommend humidity≤90 (no dew)
    • Repeatability (%): ≤±10 when ≥100mg/L; ≤±6mg/L when <100mg/L
    • Sampling Period: Time interval (55~9999min adjustable by yourself) and Integral time measurement mode;
    • Standard: Water Quality- Chemical oxygen demand Measurement- Potassium dichromate
    • Value Error (%): ≤±10 when ≥100mg/L; ≤±6mg/L when <100mg/L
    • Voltage/Frequency (V/Hz): AC220±10%, 50±10%
    • power current (A): 5
  11. B-ONE Climatic Chamber
    Mulai

    Rp149.999.900

    B-ONE Climatic Chamber
    atribut:
    • Power (kW): 1
    • Refrigerant: R134A
    • Internal Dimensions (mm): 500x500x600
    • Construction Materials: Inside : mirror coated stainless steel; Outside : cold rolled steel with powder coating; Heating system : stainless steel tube; Insulation material : polyurethane
    • Setting Time (hour): 0 ~ 99.9 x 30 sections
    • Defrost Mode and Humidity Control: Automatic
    • Stability (%RH): ±5
  12. Merck Millipore Ion-Exchange Water Manufacturing Equipment Milli-DI Kit Table Lamp
    Mulai

    Rp90.999.900

    Merck Millipore Ion-Exchange Water Manufacturing Equipment Milli-DI Kit Table Lamp
    atribut:
    • Kit Contents: Body (with battery), CPDI0NJM1 (Replacement cartridge) x2, Faucet connection kit, 9V dry cell
    • Size (mm): 270x250x480
    • Configuration: Body, cartridge, battery, faucet connecting kit
    • Feedwater: Tap water
    • Pure Water Quality Display: Lamp display
    • Purified Water Flow Rate (L/minute): 0.5 - 0.7
    • Purified Water Purity (Compensated of 25°C) (MΩ/cm): > 1
    • Volume Of Collecting Water: 400L (when raw water is 300μs)
  13. FLUKE Pressure Gauge (Absolute)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Absolute)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
    atribut:
    • Range (psi): 0 to 100
    • Range (bar): 0 to 6.9 (absolute)
    • Resolution (psi): 0.01
    • Resolution (bar): 0.0001
    • Accuracy (%): ±0.05 of range
    • Burst Pressure (psi): 400
    • Burst Pressure (bar): 27
  14. TexWipe TOC Sampling Kit
    Mulai

    Rp7.599.900

    TexWipe TOC Sampling Kit
    atribut:
    • Tube Bottle Material: cap/PP, body/glass
  15. Partech TSS Meter
    Mulai

    Rp12.999.900

    Partech TSS Meter
    Deskripsi:
    Portable TSS Meter with SoliTechw² IR Sensor 0 - 10,000
  16. HACH Multiparameter Portable Colorimeter
    Mulai

    Rp96.999.900

    HACH Multiparameter Portable Colorimeter
    Deskripsi:
    Multi parameter handheld water testing with over 90 colorimetric parameters for use in the most demanding field environmentsThe DR900 is a fantastic choice when it comes to field testing multiple parameters. Our customers love the ease of use of our handheld colorimeter. It is portable, rugged and time tested. Simplify your testing in the field by using the DR900.• Portability – The portable colorimeter allows for quick and easy access to your most frequently used testing methods in less than four clicks. The portable colorimeter also helps satisfying core testing needs by offering at least 90 of the most common testing parameters.• Easy to use – This instrument comes with an intuitive user interface, data storage for up to 500 tests and a built-in USB port for the easy transfer of information.• Ruggedness – This colorimeter is waterproof, dustproof, shock resistant, and has been drop tested for greater quality assurance. Combining all these features with a push button backlit display for use in low light areas, you have a portable colorimeter which is field-ready, and makes testing in harsh field environments a little less challenging.What's included?Includes: DR900 instrument, USB cable with mini-USB connector, 4-AA alkaline batteries, 2 glass sample cells 1-inch (25 mm) round with 10, 20, 25-mL marks, 2 sample cells 1 cm/10 mL, sample cell adapter and multilingual user manual
    atribut:
    • Size (mm): 231x96x48
    • Battery Life: 6 Months (Typical @5 Readings A Day/5 Days/Week Without Backlight)
    • Battery Requirements: 4, AA Size Alkali Cells
    • Data logger: 500 Measured Values (Result, Date, Time, Sample ID, User ID)
    • Detector: Silicon Photodiode
    • Display: Graphical Display 240x160 Pixels (Backlit)
    • Enclosure Rating: IP67 (Vial Cover Closed)
    • Interface: USB Type Mini IP67
    • Manual Languages: English, French, German, Italian, Spanish, Portuguese, Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, Turkish
    • Operating Conditions (°C): 10-40, Max. 80% Relative Humidity (Non- condensing)
    • Operating Humidity: Max 90 % Relative Humidity (Non-condensing)
    • Operating Mode: Transmittance (%), Absorbance and Concentration
    • Operating Temperature (°C): 10-40
    • Optical System: 0/180 Deg Transmittance
    • Photometric Accuracy: ±0.03 Abs
    • Photometric Linearity: ±0.002 Abs (0-1 Abs)
    • Photometric Measuring Range: 0-2 Abs
    • Power Supply: 4x AA Size Alkaline Cells, 4x NiMH Rechargeable Battery* (*External Charger Required)
    • Reproducibility: ±0.005 Abs (0-1 A)
  17. PerkinElmer Chromatography System Gas (Alat Kromatografi Gas)
    Mulai

    Rp1.299.999.900

    PerkinElmer Chromatography System Gas (Alat Kromatografi Gas)
    Deskripsi:
    When the highest levels of throughput are critical to your operations, choose the Clarus 690 gas chromatograph. Its patented high-performance oven delivers the fastest heat-up and cool-down of any oven in the business, and that means shorter injection-to-injection times, and the ability to run more samples per day. Plus, the oven's twin-wall design with concentric air exhaust provides exceptional cooling to near-ambient temperatures without resorting to liquid cryogen - critical for analysis of VOCs. The Clarus 690 GC features a wide-range flame ionization detector (FID), a new high-performance capillary injector with decreased reactivity, and autosampler technology that delivers multiple options for liquid injection, headspace, and SPME on one system.This system is driven by our TotalChrom chromatography data system (CDS) that serves as both an instrument controller and a data management system, making it the best choice for data handling in demanding multiuser, multisite environments where a number of instruments are in use. Plus, the TotalChrom system's unique data protection features ensure that data acquisition processes aren’t disrupted or compromised. Plus, our GC instruments feature an intuitive touch-screen interface with real-time signal display and eight-language support for greatly simplified user interaction.
  18. B-ONE Digital Hotplate (Alumunium Plate)
    Mulai

    Rp11.999.900

    B-ONE Digital Hotplate (Alumunium Plate)
    atribut:
    • Voltage (V/Hz): 220/50
    • Maximum Temperature (°C): 350
  19. Sojipro HTC-2 Hygrometer
    Mulai

    Rp61.900

    Sojipro HTC-2 Hygrometer
    atribut:
    • Battery: AAA 1.5V x2pcs
    • Humidity Measurement Accuracy (%RH): ±5
    • Humidity Measurement Range (%RH): 10-99
    • Humidity Resolution (%): 1
    • Temperature Measurement Accuracy (°C): ±1
    • Temperature Measurement Accuracy (°F): 1.8
    • Temperature Measurement Range (°C): -10 to 70
    • Temperature Measurement Range (°F): 14-158
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.2
  20. Labtare Vertical Laminar Air Flow
    Mulai

    Rp92.999.900

    Labtare Vertical Laminar Air Flow
    Deskripsi:
    Laminar Air Flow from Labtare are designed to provide a clean air environment for research operation which required complete anti-bacterial working area. Small size saves precious laboratory space and maintains constant positive pressure inside the cabinet which prevents intake of contaminated air. Used in Bioscience, Food processing, Pharmaceuticals, Aerospace, Medical research Laboratories, Hospitals, Research.
    atribut:
    • Chamber Material: Cold-rolled steel coated with anti-bacteria powder coating, Work table: Stainless Steel 304
    • Filter Efficiency (%): 99.99 efficiency at 0.3µm
    • Noise Level (dB): <60
    • Type: Vertical Laminar Flow
Daftar Harga toc analyzer Terbaru October 2026
Merck Millipore Total Organic Carbon (TOC) MonitorRp129.999.900
Ika Laboratories C-MAG HS Digital IKAMAG Hot Plate Magnetic StirrersRp23.999.900
Non Brand TOC AnalyzerRp679.999.900
BioBase TOC AnalyzerRp999.999.900
Ika Laboratories HotplateRp18.999.900
PerkinElmer Atomic Absorption SpectrophotometerRp1.199.999.900
Ika Laboratories Hotplate StirrerRp39.999.900
MERCK TOC Cell TestRp14.999.900
Linshang Water Quality Tester (Alat Ukur Kualitas Air)Rp2.899.900
BOQU COD Online AnalyzerRp209.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)